BL-90-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BL-90-1

Killark Fittings, BL Series

BL-90-1

Killark Fittings, BL Series
ELBOW, MALE/FEM 90 DEG AL 1/2in.
MFG Item Number
BL-90-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, BL Series
Item #
BL-90-1
ELBOW, MALE/FEM 90 DEG AL 1/2in.

BL Series Information

  • Threaded for Rigid Conduit or IMC
  • Smooth Integral Bushings to Prevent Damage to Wires
  • Electrostatically Applied Powder Coating

Specifications

Specifications
Manufacturer Part Number BL-90-1
Manufacturer Killark
Product Series BL
Family Series Killark Fittings, BL Series
Description ELBOW, MALE/FEM 90 DEG AL 1/2in.
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female Thread
Angle 90 °
Trade Size 1/2 "
Material Aluminum
Composition Metallic
Approvals CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.11 lbs