BL-90-2-EX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BL-90-2-EX Killark Fittings, BL Series, ELBOW, BL 90 3/4in. AL QUAD LISTED

MFG Item Number
BL-90-2-EX

BL-90-2-EX Killark Fittings, BL Series, ELBOW, BL 90 3/4in. AL QUAD LISTED

MFG Item Number
BL-90-2-EX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, BL Series
Item #
BL-90-2-EX
ELBOW, BL 90 3/4in. AL QUAD LISTED

BL Series Information

  • Threaded for Rigid Conduit or IMC
  • Smooth Integral Bushings to Prevent Damage to Wires
  • Electrostatically Applied Powder Coating

Specifications

Specifications
Manufacturer Part Number BL-90-2-EX
Manufacturer Killark
Product Series BL
Family Series Killark Fittings, BL Series
Description ELBOW, BL 90 3/4in. AL QUAD LISTED
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female Thread
Angle 90 °
Trade Size 3/4 "
Material Aluminum
Composition Metallic
Protection Rating Explosion Proof
Approvals ATEX, CSA, UL
Net Weight 0.19 lbs
Gross Weight 0.19 lbs