Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BL07

Brady Lockout/Tagout

BL07

Brady Lockout/Tagout
PRINZING THREE-PHASE LOCKOUT
Item Number
BL07
MFG Item Number
45310
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
BL07
PRINZING THREE-PHASE LOCKOUT

Series Information

Specifications

Specifications
Manufacturer Part Number 45310
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description 3-Phase Breaker Lockout Device
Lockout-Tagout Grip-Tight Set Lockout
Color Red
Material Polycarbonate
Length 4 "
Net Weight 0.15 lbs
Gross Weight 0.15 lbs