BL075
Eaton's B-Line series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BL075

Eaton's B-Line series Conduit Mounts

BL075

Eaton's B-Line series Conduit Mounts
Hardware, box/100
Item Number
BL075
MFG Item Number
12525452
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Mounts, Series
Item #
BL075
Hardware, box/100

Series Information

Specifications

Specifications
Manufacturer Part Number 12525452
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Conduit Mounts
Description Hardware, box/100
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Composition Steel
Style Clamp
EMT Size (in) 3/4 "
Rigid Size (in) 3/4 "
Approvals cULus
Comments Unistrut-Conduit Connection
Net Weight 0.157 lbs
Gross Weight 0.157 lbs