BL100
Appleton Fittings, Conduit and IMC locknut Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BL100 Appleton Fittings, Conduit and IMC locknut Series, LOCK NUT FOR CN100
MFG Item Number
BL100

BL100 Appleton Fittings, Conduit and IMC locknut Series, LOCK NUT FOR CN100

MFG Item Number
BL100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Conduit and IMC locknut Series
Item #
BL100
LOCK NUT FOR CN100

Conduit and IMC locknut Series Information

  • Zinc plated steel or aluminum locknuts
  • Steel, liquidtight, PVC gasketed sealing locknuts
  • Steel bonding locknuts
Appleton and O‑Z/Gedney rigid conduit and IMC locknuts are used to secure and ground conduits and fittings to enclosures and prevents loosening due to vibration or motion. They are available in plain, gasketed and bonding styles.

Specifications

Specifications
Manufacturer Part Number BL100
Manufacturer Appleton
Product Series Conduit and IMC locknut
Family Series Appleton Fittings, Conduit and IMC locknut Series
Description LOCK NUT FOR CN100
Conduit/Cable Type Standard
Trade Size 1 "
Material None
Composition Metallic
NEMA Rating NEMA FB1
Hazardous Location No
Type Standard
Grounding No
Approvals CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.05 lbs