BL13-TDT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BL13-TDT

Autonics Photoelectric Sensors

BL13-TDT

Autonics Photoelectric Sensors
Sensor, Liquid level, Through Beam,
MFG Item Number
BL13-TDT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
BL13-TDT
Sensor, Liquid level, Through Beam,

Series Information

Specifications

Specifications
Manufacturer Part Number BL13-TDT
Manufacturer Autonics
Family Series Autonics Photoelectric Sensors
Description Sensor, Liquid level, Through Beam, Light & Dark On, NPN Output, 12-24 VDC
Power Type DC
Beam Type Infrared
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Output Type NPN
Operating Mode Dark On, Light On
Connection Type Cable
Max Load Current 0.03 A
Package Style Cubic
Composition Non-Metallic
Protection Rating IP64
Approvals CE
Net Weight 0.0281 lbs
Gross Weight 0.0281 lbs