Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Conduit Mounts
BL1410-C442
Eaton's B-Line series Conduit Mounts
MFG Item Number
78101119851
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101119851 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
BL1410-C442 |
| Type |
EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit) |
| Style |
Clamp |
| EMT Size (in) |
3/4 " |
| Rigid Size (in) |
3/4 " |
| Comments |
Conduit-Beam Connection |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
BL1410-C442
Eaton's B-Line series Conduit Mounts