Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BL1440 Eaton's B-Line series Conduit Mounts, BL1440
MFG Item Number
78101119805
BL1440 Eaton's B-Line series Conduit Mounts, BL1440
MFG Item Number
78101119805
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101119805 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Conduit Mounts |
| Description |
BL1440 |
| Type |
RMC (Rigid Metal Conduit) |
| Style |
Clamp |
| Rigid Size (in) |
1-1/2 " |
| Approvals |
cULus |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
BL1440
Eaton's B-Line series Conduit Mounts