BL1450-C442
Eaton's B-Line series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BL1450-C442 Eaton's B-Line series Conduit Mounts, BL1450-C442

MFG Item Number
78101119856

BL1450-C442 Eaton's B-Line series Conduit Mounts, BL1450-C442

MFG Item Number
78101119856
Item Number
BL1450-C442
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Conduit Mounts, Series
Item #
BL1450-C442
BL1450-C442

Series Information

Specifications

Specifications
Manufacturer Part Number 78101119856
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Conduit Mounts
Description BL1450-C442
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Style Clamp
EMT Size (in) 2 "
Rigid Size (in) 2 "
Comments Conduit-Beam Connection
Net Weight 0 lbs
Gross Weight 0.36 lbs