BL1450
Eaton's B-Line series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BL1450

Eaton's B-Line series Conduit Mounts

BL1450

Eaton's B-Line series Conduit Mounts
BL1450
Item Number
BL1450
MFG Item Number
78101119806
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
BL1450
BL1450

Series Information

Specifications

Specifications
Manufacturer Part Number 78101119806
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Conduit Mounts
Description BL1450
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Style Clamp
EMT Size (in) 2 "
Rigid Size (in) 2 "
Approvals cULus
Net Weight 0.23 lbs
Gross Weight 0.225 lbs