BL1470
Eaton's B-Line series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BL1470

Eaton's B-Line series Conduit Mounts

BL1470

Eaton's B-Line series Conduit Mounts
BL1470
Item Number
BL1470
MFG Item Number
78101119808
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
BL1470
BL1470

Series Information

Specifications

Specifications
Manufacturer Part Number 78101119808
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Conduit Mounts
Description BL1470
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Style Clamp
EMT Size (in) 3 "
Rigid Size (in) 3 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.34 lbs