Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Fittings, Conduit and IMC locknut Series
BL150
Appleton Fittings, Conduit and IMC locknut Series
This item cannot be canceled or returned
Description
Fittings, Conduit and IMC locknut Series
Conduit and IMC locknut Series Information
Zinc plated steel or aluminum locknuts Steel, liquidtight, PVC gasketed sealing locknuts Steel bonding locknuts Appleton and O‑Z/Gedney rigid conduit and IMC locknuts are used to secure and ground conduits and fittings to enclosures and prevents loosening due to vibration or motion. They are available in plain, gasketed and bonding styles.
Specifications
Specifications
Manufacturer Part Number
BL150
Manufacturer
Appleton
Product Series
Conduit and IMC locknut
Family Series
Appleton Fittings, Conduit and IMC locknut Series
Description
LOCK-NUT
Conduit/Cable Type
Standard
Trade Size
1-1/2 "
Material
None
Composition
Metallic
NEMA Rating
NEMA FB1
Hazardous Location
No
Type
Standard
Grounding
No
Approvals
CSA, UL
Net Weight
0.1 lbs
Gross Weight
0.1 lbs
BL150
Appleton Fittings, Conduit and IMC locknut Series