Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Programmable Logic Controllers
BL20-2DI-120/230VAC-P
Turck Programmable Logic Controllers
Item Number
BL20-2DI-120/230VAC-P
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Item #
BL20-2DI-120/230VAC-P
Specifications
Specifications
| Manufacturer |
Turck |
| Family Series |
Turck Programmable Logic Controllers |
| Manufacturer Part Number |
6827011 |
| Description |
I/O |
| Accessory Type |
Digital Input Module |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.075 lbs |
BL20-2DI-120/230VAC-P
Turck Programmable Logic Controllers