Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Programmable Logic Controllers
BL20-E-4AO-U/I
Turck Programmable Logic Controllers
Item Number
BL20-E-4AO-U/I
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
Turck |
| Family Series |
Turck Programmable Logic Controllers |
| Manufacturer Part Number |
6827328 |
| Description |
BL20-E-4AO-U/I; M6827328 |
| Accessory Type |
Analog Output Module |
| Approvals |
CE, UL |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.205 lbs |
BL20-E-4AO-U/I
Turck Programmable Logic Controllers