Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Programmable Logic Controllers
BL20-PG-EN-V3
Turck Programmable Logic Controllers
Item Number
BL20-PG-EN-V3
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
Turck |
| Family Series |
Turck Programmable Logic Controllers |
| Manufacturer Part Number |
6827393 |
| Description |
I/O |
| Accessory Type |
Gateway |
| Approvals |
CE, cULus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.4 lbs |
BL20-PG-EN-V3
Turck Programmable Logic Controllers