BL250A
Appleton Fittings, Conduit and IMC locknut Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BL250A

Appleton Fittings, Conduit and IMC locknut Series

BL250A

Appleton Fittings, Conduit and IMC locknut Series
2-1/2 IN LKNT ALUM
MFG Item Number
BL250A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Conduit and IMC locknut Series
Item #
BL250A
2-1/2 IN LKNT ALUM

Conduit and IMC locknut Series Information

  • Zinc plated steel or aluminum locknuts
  • Steel, liquidtight, PVC gasketed sealing locknuts
  • Steel bonding locknuts
Appleton and O‑Z/Gedney rigid conduit and IMC locknuts are used to secure and ground conduits and fittings to enclosures and prevents loosening due to vibration or motion. They are available in plain, gasketed and bonding styles.

Specifications

Specifications
Manufacturer Part Number BL250A
Manufacturer Appleton
Product Series Conduit and IMC locknut
Family Series Appleton Fittings, Conduit and IMC locknut Series
Description Locknut, Material of Construction: Aluminum, Finish: Aluminum, Nut Type: Locknut, Thread Size: 2-1/2 IN, Height: 0.38 IN, Width: 3.56 IN, Size: 2-1/2 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA Certified 065178, N
Conduit/Cable Type Standard
Trade Size 2-1/2 "
Material None
Composition Metallic
NEMA Rating NEMA FB1
Hazardous Location No
Type Standard
Grounding No
Approvals CSA, UL
Net Weight 0.075 lbs
Gross Weight 0.08 lbs