Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, BL Series
BL3510
Baldor-ABB Motors Motors, BL Series
1HP, 1750RPM, 1PH, 60HZ, 56, 3528L, TEFC
This item cannot be canceled or returned
Description
1HP, 1750RPM, 1PH, 60HZ, 56, 3528L, TEFC
- Brakes Internally Connected To Motor on 215T and Smaller
- Power Off Operation Manual Release
- Resets Automatically
- Spring‑Set Brake
- 1/4 to 30 HP
- Single Phase
Specifications
Specifications
| Manufacturer Part Number |
BL3510 |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
BL |
| Family Series |
Baldor-ABB Motors Motors, BL Series |
| Description |
1HP, 1750RPM, 1PH, 60HZ, 56, 3528L, TEFC |
| Type |
Brake Motor |
| Horsepower |
1 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
1 |
| NEMA Frame |
56 |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
6.4 A |
| Service Factor |
1.15 |
| Inverter Duty |
No |
| Length |
17.11 " |
| Approvals |
CSA, UL |
| Net Weight |
52 lbs |
| Gross Weight |
52 lbs |
BL3510
Baldor-ABB Motors Motors, BL Series