BL400SS6
Eaton's B-Line series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BL400SS6

Eaton's B-Line series Conduit Mounts

BL400SS6

Eaton's B-Line series Conduit Mounts
Hardware
Item Number
BL400SS6
MFG Item Number
12525470
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Conduit Mounts, Series
Item #
BL400SS6
Hardware

Series Information

Specifications

Specifications
Manufacturer Part Number 12525470
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Conduit Mounts
Description Hardware
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Composition Stainless Steel
Style Clamp
EMT Size (in) 4 "
Rigid Size (in) 4 "
Approvals cULus
Comments Unistrut-Conduit Connection
Net Weight 0 lbs
Gross Weight 0.634 lbs