Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Programmable Logic Controllers
BL67-B-2M12
Turck Programmable Logic Controllers
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
Turck |
| Family Series |
Turck Programmable Logic Controllers |
| Manufacturer Part Number |
6827186 |
| Description |
I/O |
| Accessory Type |
Connector |
| Approvals |
cULus |
| Net Weight |
0.38 lbs |
| Gross Weight |
0.41 lbs |
BL67-B-2M12
Turck Programmable Logic Controllers