Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BL67-GW-EN Turck Programmable Logic Controllers, I/O
BL67-GW-EN Turck Programmable Logic Controllers, I/O
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
Turck |
| Family Series |
Turck Programmable Logic Controllers |
| Manufacturer Part Number |
6827214 |
| Description |
I/O |
| Accessory Type |
Interface Module |
| Approvals |
CE, cULus |
| Net Weight |
0.795 lbs |
| Gross Weight |
0.82 lbs |
BL67-GW-EN
Turck Programmable Logic Controllers