Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BLB-11
1NO/1NC SIDE AUX CONT BLK CWB
This item cannot be canceled or returned
Description
1NO/1NC SIDE AUX CONT BLK CWB
Specifications
Specifications
| Family Series |
WEG Electric Contactors |
| Manufacturer |
WEG Electric |
| Manufacturer Part Number |
BLB-11 |
| Description |
1NO/1NC SIDE AUX CONT BLK CWB |
| Type |
Auxiliary Contact |
| For Use With |
CWB Contactors |
| Approvals |
CE, cULus |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.075 lbs |
BLB-11
WEG Electric Contactors