Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit Outlet Bodies
BLB300A-G
Ocal, a T & B Brand Conduit Outlet Bodies
MFG Item Number
BLB300A-G
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
Specifications
Specifications
| Manufacturer Part Number |
BLB300A-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit Outlet Bodies |
| Description |
Fitting, Aluminum, Gray |
| Style |
Mogul |
| Shape |
LB |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Trade Size |
3 " |
| Composition |
Aluminum |
| Hazardous Location |
No |
| Approvals |
NEMA RN-1, UL |
| Net Weight |
14 lbs |
| Gross Weight |
14 lbs |
BLB300A-G
Ocal, a T & B Brand Conduit Outlet Bodies