Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Ocal, a T & B Brand Conduit Outlet Bodies, BLB Series
BLB9-G
Ocal, a T & B Brand Conduit Outlet Bodies, BLB Series
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, BLB Series
Mogul Fitting with Cover and Gasket Pressure‑Sealing Sleeves Protect Connections Available in Blue, Gray, or White The BLB Series install mogul fittings in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of installation, to provide the longer openings needed when pulling large conductors, to prevent sharp bends and kinks in large conductors or to provide more splicing space.
Specifications
Specifications
Manufacturer Part Number
BLB9-G
Manufacturer
Ocal, a T & B Brand
Product Series
BLB
Family Series
Ocal, a T & B Brand Conduit Outlet Bodies, BLB Series
Description
OC BLB9G
Style
Mogul
Shape
BLB
Number of Hubs
2
Cover Included
Yes
Gasket Included
Yes
Conduit Type
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type
Threaded
Trade Size
3-1/2 "
Composition
Iron Alloy
Protection Rating
Indoor, Outdoor
Hazardous Location
No
Approvals
CSA, UL
Comments
Gray
Net Weight
26.3 lbs
Gross Weight
26.3 lbs
BLB9-G
Ocal, a T & B Brand Conduit Outlet Bodies, BLB Series