Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck I/O Modules, BL compact Series
BLCDN-8M12L-8DI-P-8DI-N
Turck I/O Modules, BL compact Series
BLCDN-8M12L-8DI-P-8DI-N; F6811070
Item Number
BLCDN-8M12L-8DI-P-8DI-N
This item cannot be canceled or returned
Description
I/O Modules, BL compact Series
Item #
BLCDN-8M12L-8DI-P-8DI-N
BLCDN-8M12L-8DI-P-8DI-N; F6811070
BL compact Series Information
- PNP Style Discrete I/O
- 0.5A Outputs
- Fiberglass Reinforced Nylon Housing (fully potted)
- Nickel Plated Brass Connectors
- IP69K
Specifications
Specifications
| Manufacturer Part Number |
6811070 |
| Manufacturer |
Turck |
| Product Series |
BL compact |
| Family Series |
Turck I/O Modules, BL compact Series |
| Description |
BLCDN-8M12L-8DI-P-8DI-N; F6811070 |
| Communication |
DeviceNet |
| Signal Type |
Digital Input |
| Connection Type |
M12 |
| Device Type |
Compact Station, I/O Module |
| Ambient Temperature |
-40-158 °F |
| Protection Rating |
IP67, IP69K |
| Net Weight |
0 lbs |
| Gross Weight |
1.3 lbs |
BLCDN-8M12L-8DI-P-8DI-N
Turck I/O Modules, BL compact Series