Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BLCEN-6M12LT-2RFID-S-8XSG-P Turck Process Control, Multiprotocol Fieldbus Station
MFG Item Number
BLCEN-6M12LT-2RFID-S-8XSG-P
BLCEN-6M12LT-2RFID-S-8XSG-P Turck Process Control, Multiprotocol Fieldbus Station
MFG Item Number
BLCEN-6M12LT-2RFID-S-8XSG-P
This item cannot be canceled or returned
Description
Item #
BLCEN-6M12LT-2RFID-S-8XSG-P
Multiprotocol Fieldbus Station
Specifications
Specifications
Manufacturer Part Number
BLCEN-6M12LT-2RFID-S-8XSG-P
Manufacturer
Turck
Family Series
Turck Process Control
Description
BL compact multiprotocol fieldbus station for Industrial Ethernet
Interface for Connection of 2 BL ident Read/Write Heads (HF/UHF) and 8
Configurable Digital PNP Channels
Type
Actuator Box
Design
Sensor Box
Display Type
LED
Nominal Voltage
24 VDC
Electrical Connection
M12 Plug Connector
Connection
M12
Net Weight
0 lbs
Gross Weight
0 lbs
BLCEN-6M12LT-2RFID-S-8XSG-P
Turck Process Control