BLCEN-6M12LT-4IOL-2RFID-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BLCEN-6M12LT-4IOL-2RFID-S Turck Process Control, I/O

MFG Item Number
6811501

BLCEN-6M12LT-4IOL-2RFID-S Turck Process Control, I/O

MFG Item Number
6811501
Item Number
BLCEN-6M12LT-4IOL-2RFID-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Control, Series
Item #
BLCEN-6M12LT-4IOL-2RFID-S
I/O

Series Information

Specifications

Specifications
Manufacturer Part Number 6811501
Manufacturer Turck
Family Series Turck Process Control
Description I/O
Type Actuator Box
Design Sensor Box
Display Type LED
Nominal Voltage 24 VDC
Electrical Connection M12 Plug Connector
Connection M12
Net Weight 0 lbs
Gross Weight 1.4 lbs