Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BLCEN-8M12LT-4AI-VI-8DI-P
Turck I/O Modules, BLCEN Series
BLCEN-8M12LT-4AI-VI-8DI-P
Turck I/O Modules, BLCEN Series
BLCEN-8M12LT-4AI-VI-8DI-P; F6811507
Item Number
BLCEN-8M12LT-4AI-VI-8DI-P
This item cannot be canceled or returned
Description
I/O Modules, BLCEN Series
Item #
BLCEN-8M12LT-4AI-VI-8DI-P
BLCEN-8M12LT-4AI-VI-8DI-P; F6811507
Specifications
Specifications
| Manufacturer Part Number |
6811507 |
| Manufacturer |
Turck |
| Product Series |
BLCEN |
| Family Series |
Turck I/O Modules, BLCEN Series |
| Description |
BLCEN-8M12LT-4AI-VI-8DI-P; F6811507 |
| Communication |
EtherNet/IP, Modbus TCP, Profinet |
| Connection Type |
M12 |
| Device Type |
Compact Station, Field Logic Controller (ARGEE), I/O Module |
| Ambient Temperature |
-40-158 °F |
| Protection Rating |
IP67, IP69K |
| Net Weight |
0 lbs |
| Gross Weight |
1.5 lbs |
BLCEN-8M12LT-4AI-VI-8DI-P
Turck I/O Modules, BLCEN Series