Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck I/O Modules, BL compact Series
BLCEN-8M12LT-4IOL-8XSG-P
Turck I/O Modules, BL compact Series
Item Number
BLCEN-8M12LT-4IOL-8XSG-P
This item cannot be canceled or returned
Description
I/O Modules, BL compact Series
Item #
BLCEN-8M12LT-4IOL-8XSG-P
BL compact Series Information
- PNP Style Discrete I/O
- 0.5A Outputs
- Fiberglass Reinforced Nylon Housing (fully potted)
- Nickel Plated Brass Connectors
- IP69K
Specifications
Specifications
| Manufacturer Part Number |
6811502 |
| Manufacturer |
Turck |
| Product Series |
BL compact |
| Family Series |
Turck I/O Modules, BL compact Series |
| Description |
I/O |
| Communication |
EtherNet/IP, Modbus TCP, Profinet |
| Signal Type |
Digital Input/Output, IO-Link |
| Connection Type |
M12 |
| Device Type |
Compact Station, Field Logic Controller (ARGEE), I/O Module |
| Ambient Temperature |
-40-158 °F |
| Protection Rating |
IP67, IP69K |
| Net Weight |
1.4419 lbs |
| Gross Weight |
1.4 lbs |
BLCEN-8M12LT-4IOL-8XSG-P
Turck I/O Modules, BL compact Series