BLF1.500

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BLF1.500 Littelfuse Fuses, BLF Series, Fuse, 1-1/2A, 250VAC, M, Fast
MFG Item Number
BLF1.500

BLF1.500 Littelfuse Fuses, BLF Series, Fuse, 1-1/2A, 250VAC, M, Fast

MFG Item Number
BLF1.500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, BLF Series
Item #
BLF1.500
Fuse, 1-1/2A, 250VAC, M, Fast

BLF Series Information

  • Fast‑Acting Fuses
  • 10kA Interrupting Ratings
  • Ratings up to 30 Amps
  • 125; 250 Voltage Ratings
  • UL; CLA Approvals
Littlefuse's Laminated tube BLF fuses offer safe and reliable protection at a low price for its size, type and features. They are suitable for control circuit and instrument protection in dry (little to no humidity) locations.

Specifications

Specifications
Manufacturer Part Number BLF1.500
Manufacturer Littelfuse
Product Series BLF
Family Series Littelfuse Fuses, BLF Series
Description Fuse, 1-1/2A, 250VAC, M, Fast Acting, Laminated body
Fuse Type Supplementary (Midget)
Current Rating 1.5 A
AC Voltage 250 VAC
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.406 "
Length 1.5 "
Approvals CSA, UL
Net Weight 0.1015 lbs
Gross Weight 0.1015 lbs
Alternatives
BAF-1.500
BAF-1.500
Eaton's Bussmann series Fuses, BAF Series