Series Information
| Manufacturer Part Number | BLG-5124 |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Bushings |
| Description | OZ-Gedney Type BLG Insulated Grounding Bushing, Size: 5 IN, Malleable Iron Body, Stainless Steel Screws, Finish: Zinc Plated, Connection: Set-Screw, 150 DEG C, 6-1/4 IN Outside Diameter, 1-1/4 IN Width, 6 - 4/0 AWG Grounding Wire, 4-1/4 IN Turnin |
| Grounding | Yes |
| Temperature Rating | 150 °C |
| Insulation Material | Plastic |
| Mounting | Set Screw |
| Composition | Iron |
| Trade Size | 5 " |
| Conduit Fitting | RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit), EMT (Electrical Matallic Tubing) |
| Approvals | CSA, UL |
| Net Weight | 2.24 lbs |
| Gross Weight | 2.24 lbs |