BLGSV2501203

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BLGSV2501203

Eaton's B-Line series Fans

BLGSV2501203

Eaton's B-Line series Fans
Filter Fan, 10in.
Item Number
BLGSV2501203
MFG Item Number
79903864406
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
BLGSV2501203
Filter Fan, 10in.

Series Information

Specifications

Specifications
Manufacturer Part Number 79903864406
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Fans
Description Filter Fan, 10in.
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 218 CFM
NEMA Rating NEMA 12
Nominal Size 10 "
Net Weight 0 lbs
Gross Weight 0 lbs