Series Information
| Manufacturer Part Number | RF51380 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Wire & Cable |
| Description | Cable, Bulk |
| Number of Conductors | 2 |
| Number of Pairs | 2 |
| Conductor Type | Stranded |
| Wire Size Range | 12 AWG |
| Stranding | 65/30 |
| Jacket Color | Black |
| Voltage | 1,000 V |
| Temperature Rating | -40-194 °F |
| Insulation Material | PVC |
| Outer Diameter | 0.39 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |