BLK-PVC-6X18-ITC-MSHA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BLK-PVC-6X18-ITC-MSHA

Turck Wire & Cable

BLK-PVC-6X18-ITC-MSHA

Turck Wire & Cable
Cable, Bulk
Item Number
BLK-PVC-6X18-ITC-MSHA
MFG Item Number
RF51641
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
BLK-PVC-6X18-ITC-MSHA
Cable, Bulk

Series Information

Specifications

Specifications
Manufacturer Part Number RF51641
Manufacturer Turck
Family Series Turck Wire & Cable
Description Cable, Bulk
Number of Conductors 6
Number of Pairs 6
Conductor Type Stranded
Wire Size Range 18 AWG
Stranding 19
Jacket Color Black
Voltage 600 V
Temperature Rating -40-221 °F
Insulation Material PVC
Outer Diameter 0.33 "
Application Instrumentation Cable
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs