BLL125M
Appleton Conduit Outlet Bodies, NEC 6x8x Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BLL125M

Appleton Conduit Outlet Bodies, NEC 6x8x Series

BLL125M

Appleton Conduit Outlet Bodies, NEC 6x8x Series
1 1/4 MOGUL UNILET TYPE LL
Item Number
BLL125M
MFG Item Number
BLL125-M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, NEC 6x8x Series
Item #
BLL125M
1 1/4 MOGUL UNILET TYPE LL

NEC 6x8x Series Information

Appleton NEC 6x8x Mogul Conduit Outlet Bodies, Covers and Gaskets feature larger body sizes to facilitate the pulling of large and heavy conductors. They have specially designed raised cast covers that provide additional wiring area. These conduit bodies are ideal for pulling straight, 45 Degrees or 90 Degrees angle turns and/or making taps and splices.

Specifications

Specifications
Manufacturer Part Number BLL125-M
Manufacturer Appleton
Product Series NEC 6x8x
Family Series Appleton Conduit Outlet Bodies, NEC 6x8x Series
Description IMC/Rigid Mogul Conduit Body, Access Opening Left Side, Configuration LL, Cover Type Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Hub Location 90 Deg, Number of Hubs 2, Hub Size 1-1/4 Inch, Size 9.69 Inch L x 3.38 Inch W x 3.31 Inch H,
Style Mogul
Shape LL
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1-1/4 "
Composition Malleable Iron
Hazardous Location Yes
Approvals CSA, UL
Net Weight 4.7 lbs
Gross Weight 4.7 lbs