BLLPL6CGANBHS
Appleton Light Fixtures, BLL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BLLPL6CGANBHS

Appleton Light Fixtures, BLL Series

BLLPL6CGANBHS

Appleton Light Fixtures, BLL Series
BLLP, 9KLM, CW, CG, ASL, SPD, BH
MFG Item Number
BLLPL6CGANBHS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, BLL Series
Item #
BLLPL6CGANBHS
BLLP, 9KLM, CW, CG, ASL, SPD, BH

BLL Series Information

  • LED Light Fixture
  • Approval: UL; CSA
  • IP Rating: IP66; IP67
  • Fixture Material: Aluminum
  • Can Use for Commercial, Industrial Applications

Enclosed and gasketed light fixtures for a variety of applications, including residential, industrial and commercial uses. Fixtures are available in multiple mounting options and have a minimum of 10,000 Lumens. Lamps are LED and are high bay style. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number BLLPL6CGANBHS
Manufacturer Appleton
Product Series BLL
Family Series Appleton Light Fixtures, BLL Series
Description BAYMASTER LED WITH QUICK MOUNT, 9K LUMEN, 5000K CCT, CLEAR GLASS, AISLE, NON DIMMABLE , 347-480VDC, WITH EXTRA SURGE PROTECTION
Lamp Included Yes
Voltage 347-480 VAC
Color Temperature 5,000 °K
Style High Bay
Material Aluminum
Lens Material Glass
Lamp Type LED
Power 176 W
Light Output 20,600
Mounting Wall
Guarded No
Junction Box No
Protection Rating IP66, IP67
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X
Temperature Code T4, T4A, T5, T6
Nominal Voltage 347 VAC, 480 VAC
Approvals CSA, UL
Comments 10 kV surge protection
Net Weight 0 lbs
Gross Weight 0 lbs