Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BLN-M32 PMA (Division of ABB) Fittings, LOCKNUT DIVISIBLE PA6 M32 BLK
BLN-M32 PMA (Division of ABB) Fittings, LOCKNUT DIVISIBLE PA6 M32 BLK
This item cannot be canceled or returned
Description
LOCKNUT DIVISIBLE PA6 M32 BLK
Specifications
Specifications
| Manufacturer Part Number |
BLN-M32 |
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Fittings |
| Description |
LN Divisible Lock Nut, Metric Thread - Thread M32x1.5, Compatible with BLNO Connectors, Color Black |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.1 lbs |
BLN-M32
PMA (Division of ABB) Fittings