BLNO-M202
PMA (Division of ABB) Fittings, Divisible Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BLNO-M202

PMA (Division of ABB) Fittings, Divisible Series

BLNO-M202

PMA (Division of ABB) Fittings, Divisible Series
Fitting, Divisible, PA6, NW12, M20,
MFG Item Number
BLNO-M202
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Divisible Series
Item #
BLNO-M202
Fitting, Divisible, PA6, NW12, M20,

Divisible Series Information

  • Straight One Piece
  • Metric Threads
  • IP54 Protection

Specifications

Specifications
Manufacturer Part Number BLNO-M202
Manufacturer PMA (Division of ABB)
Product Series Divisible
Family Series PMA (Division of ABB) Fittings, Divisible Series
Description Fitting, Divisible, PA6, NW12, M20, IP54, Black
Conduit/Cable Type Corrugated Non-Metallic Conduit, Split-Loom Conduit
Connection Type Clamp
Angle Straight
Trade Size 16 mm
Hub Size M20
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Composition Non-Metallic
Net Weight 0.1 lbs
Gross Weight 0.1 lbs