BLNO-M253
PMA (Division of ABB) Fittings, Divisible Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BLNO-M253

PMA (Division of ABB) Fittings, Divisible Series

BLNO-M253

PMA (Division of ABB) Fittings, Divisible Series
FTNG DIV PA6 NW23 M25 IP54 BLK
MFG Item Number
BLNO-M253
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Divisible Series
Item #
BLNO-M253
FTNG DIV PA6 NW23 M25 IP54 BLK

Divisible Series Information

  • Straight One Piece
  • Metric Threads
  • IP54 Protection

Specifications

Specifications
Manufacturer Part Number BLNO-M253
Manufacturer PMA (Division of ABB)
Product Series Divisible
Family Series PMA (Division of ABB) Fittings, Divisible Series
Description LNO Divisible Connector Straight, One-Piece, Metric Thread - Thread Size M25x1.5, Fits to Conduit Size NW/Metric 23/25, Color Black
Conduit/Cable Type Corrugated Non-Metallic Conduit, Split-Loom Conduit
Connection Type Clamp
Angle Straight
Trade Size 20 mm
Hub Size M25
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Composition Non-Metallic
Net Weight 0.1 lbs
Gross Weight 0.1 lbs