Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Barksdale Control Products Sensors
BLS326XM16.1Z
Barksdale Control Products Sensors
MFG Item Number
BLS326XM16.1Z
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BLS326XM16.1Z |
| Manufacturer |
Barksdale Control Products |
| Family Series |
Barksdale Control Products Sensors |
| Description |
Switch, Level |
| Float Type |
Vertical Float |
| Number of Floats |
1 |
| Switching Current |
0.02 A |
| Switching Voltage DC |
10 VDC |
| Mounting |
Top |
| Connection Type |
Plug and Socket |
| Composition |
Stainless Steel |
| PSI Rating |
43.5 |
| Operating Temperature |
-4-158 °F |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BLS326XM16.1Z
Barksdale Control Products Sensors