BLSG500
Appleton Fittings, Conduit and IMC locknut Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BLSG500

Appleton Fittings, Conduit and IMC locknut Series

BLSG500

Appleton Fittings, Conduit and IMC locknut Series
5 IN SEALING LLNT W/GSKT
Item Number
BLSG500
MFG Item Number
BLSG-500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Conduit and IMC locknut Series
Item #
BLSG500
5 IN SEALING LLNT W/GSKT

Conduit and IMC locknut Series Information

  • Zinc plated steel or aluminum locknuts
  • Steel, liquidtight, PVC gasketed sealing locknuts
  • Steel bonding locknuts
Appleton and O‑Z/Gedney rigid conduit and IMC locknuts are used to secure and ground conduits and fittings to enclosures and prevents loosening due to vibration or motion. They are available in plain, gasketed and bonding styles.

Specifications

Specifications
Manufacturer Part Number BLSG-500
Manufacturer Appleton
Product Series Conduit and IMC locknut
Family Series Appleton Fittings, Conduit and IMC locknut Series
Description PVC Gasketed Sealing Locknut, Material of Construction: Steel, Nut Type: Locknut, Thread Size: 5 IN, Height: 0.5 IN, Width: 6.63 IN, Size: 5 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA Certified 065178, NEMA FB-
Conduit/Cable Type Sealing
Trade Size 5 "
Material PVC
Composition Metallic
NEMA Rating NEMA FB1
Hazardous Location No
Type Sealing
Grounding No
Approvals CSA, UL
Net Weight 0.98 lbs
Gross Weight 1.2 lbs
Alternatives
SL11
SL11
Eaton's Crouse-Hinds series Fittings