Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BLU-030D-FL Penn Union Terminals, BLU-D-FL Series, Flared Copper Penn-Crimps Terminal
MFG Item Number
BLU030DFL
BLU-030D-FL Penn Union Terminals, BLU-D-FL Series, Flared Copper Penn-Crimps Terminal
MFG Item Number
BLU030DFL
This item cannot be canceled or returned
Description
Terminals, BLU-D-FL Series
Flared Copper Penn-Crimps Terminal
BLU-D-FL Series Information
- Suitable for use with Class B, C, I, K, H, G, M and DLO conductors
- Manufactured from high conductivity seamless copper tubing
- Tin‑plated to inhibit corrosion
- Flared barrel entry provides easy cable insertion for fine stranded flexible cables and minimizes strain during flexing and movement
- Two hole mounting pad assures maximum secureness
- Inspection window ensures full cable insertion
- Color coded barrels are marked with die index numbers
- Connectors are suitable for voltages up to 35 KV
- 45 and 90 angles are UL listed and CSA certified
Specifications
Specifications
| Manufacturer Part Number |
BLU030DFL |
| Manufacturer |
Penn Union |
| Product Series |
BLU-D-FL |
| Family Series |
Penn Union Terminals, BLU-D-FL Series |
| Description |
Flared Copper Penn-Crimps Terminal Lug |
| Wire Size Range |
300 kcmil |
| Stud Size |
1/2 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
BLU-030D-FL
Penn Union Terminals, BLU-D-FL Series