Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BLU-035D Penn Union Terminals, BLU-D Series, Copper Penn-Crimps Terminal Lug
BLU-035D Penn Union Terminals, BLU-D Series, Copper Penn-Crimps Terminal Lug
This item cannot be canceled or returned
Description
Copper Penn-Crimps Terminal Lug
- Manufactured from high conductivity seamless copper tubing
- Tin‑plated to inhibit corrosion
- Beveled entry for easy cable insertion
- Inspection window to ensure full cable insertion
- Two hole mounting pad assures maximum secureness
- Color coded barrels are marked with die index numbers
- Connectors are suitable for voltages up to 35 KV
- 45 and 90 angles are UL listed and CSA certified
Specifications
Specifications
| Manufacturer Part Number |
BLU035D |
| Manufacturer |
Penn Union |
| Product Series |
BLU-D |
| Family Series |
Penn Union Terminals, BLU-D Series |
| Description |
Copper Penn-Crimps Terminal Lug |
| Wire Size Range |
350 kcmil |
| Stud Size |
1/2 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
Red |
| Approvals |
CSA, UL |
| Net Weight |
0.308 lbs |
| Gross Weight |
0.308 lbs |
BLU-035D
Penn Union Terminals, BLU-D Series