Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BLU-100D-2TC38E16-NT Penn Union Terminals, BLU-D-NT Series, Copper Penn-Crimps Terminal Lug
MFG Item Number
BLU100D2TC38E16NT
BLU-100D-2TC38E16-NT Penn Union Terminals, BLU-D-NT Series, Copper Penn-Crimps Terminal Lug
MFG Item Number
BLU100D2TC38E16NT
Item Number
BLU-100D-2TC38E16-NT
This item cannot be canceled or returned
Description
Terminals, BLU-D-NT Series
Item #
BLU-100D-2TC38E16-NT
Copper Penn-Crimps Terminal Lug
BLU-D-NT Series Information
- Manufactured from high conductivity seamless copper tubing
- Tin‑plated to inhibit corrosion
- Beveled entry for easy cable insertion
- Inspection window to ensure full cable insertion
- Two hole mounting pad assures maximum secureness
- Narrow tongue design for limited space applications
- Color coded barrels are marked with die index numbers
- Connectors are suitable for voltages up to 35 KV
- 45 and 90 angles are UL listed and CSA certified
Specifications
Specifications
| Manufacturer Part Number |
BLU100D2TC38E16NT |
| Manufacturer |
Penn Union |
| Product Series |
BLU-D-NT |
| Family Series |
Penn Union Terminals, BLU-D-NT Series |
| Description |
Copper Penn-Crimps Terminal Lug |
| Wire Size Range |
1,000 kcmil |
| Stud Size |
3/8 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Color Code |
White |
| Approvals |
CSA, UL |
| Net Weight |
1.06 lbs |
| Gross Weight |
1.06 lbs |
BLU-100D-2TC38E16-NT
Penn Union Terminals, BLU-D-NT Series