BLU-8D-2TC10
Penn Union Terminals, BLU-D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BLU-8D-2TC10

Penn Union Terminals, BLU-D Series

BLU-8D-2TC10

Penn Union Terminals, BLU-D Series
Copper Penn-Crimps Terminal Lug
Item Number
BLU-8D-2TC10
MFG Item Number
BLU8D2TC10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, BLU-D Series
Item #
BLU-8D-2TC10
Copper Penn-Crimps Terminal Lug

BLU-D Series Information

  • Manufactured from high conductivity seamless copper tubing
  • Tin‑plated to inhibit corrosion
  • Beveled entry for easy cable insertion
  • Inspection window to ensure full cable insertion
  • Two hole mounting pad assures maximum secureness
  • Color coded barrels are marked with die index numbers
  • Connectors are suitable for voltages up to 35 KV
  • 45 and 90 angles are UL listed and CSA certified

Specifications

Specifications
Manufacturer Part Number BLU8D2TC10
Manufacturer Penn Union
Product Series BLU-D
Family Series Penn Union Terminals, BLU-D Series
Description Copper Penn-Crimps Terminal Lug
Wire Size Range 8 AWG
Stud Size #10
Number of Conductors 1
Material Copper
Color Code Red
Approvals CSA, UL
Net Weight 0.014 lbs
Gross Weight 0.014 lbs