Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BLUA-060S-NT Penn Union Terminals, BLUA-S-NT Series, Aluminum Penn-Crimps Terminal Lug
MFG Item Number
BLUA060SNT
BLUA-060S-NT Penn Union Terminals, BLUA-S-NT Series, Aluminum Penn-Crimps Terminal Lug
MFG Item Number
BLUA060SNT
This item cannot be canceled or returned
Description
Terminals, BLUA-S-NT Series
Aluminum Penn-Crimps Terminal Lug
BLUA-S-NT Series Information
- Manufactured from seamless aluminum tubing
- Tin‑plated and factory prefilled with oxide inhibitor compound
- Beveled entry for easy cable insertion
- Narrow tongue design for limited space applications
- Color coding conforms to industry standards ensuring proper die selection and providing for a faster installation
- Connectors are marked with catalog number, wire size, die index and crimp locations
- Connectors are suitable for voltages up to 35 KV
- End caps provided to prevent foreign materials from entering and contaminating the connector prior to usage
Specifications
Specifications
| Manufacturer Part Number |
BLUA060SNT |
| Manufacturer |
Penn Union |
| Product Series |
BLUA-S-NT |
| Family Series |
Penn Union Terminals, BLUA-S-NT Series |
| Description |
Aluminum Penn-Crimps Terminal Lug |
| Wire Size Range |
600 kcmil |
| Stud Size |
5/8 " |
| Number of Conductors |
1 |
| Material |
Aluminum |
| Color Code |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.589 lbs |
| Gross Weight |
0.589 lbs |
BLUA-060S-NT
Penn Union Terminals, BLUA-S-NT Series