Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BLY6C-L Penn Union Terminals, BLY Series, Standard Barrel Compression Lug -
BLY6C-L Penn Union Terminals, BLY Series, Standard Barrel Compression Lug -
This item cannot be canceled or returned
Description
Standard Barrel Compression Lug -
- Manufactured from high conductivity seamless copper tubing
- Tin‑plated to inhibit corrosion
- Beveled entry for easy cable insertion
- Inspection window to ensure full cable insertion
- Rounded tongue accommodates full washer clearance and adjustable lug orientation
- Connectors are suitable for voltages up to 35 KV
Specifications
Specifications
| Manufacturer Part Number |
BLY6CL |
| Manufacturer |
Penn Union |
| Product Series |
BLY |
| Family Series |
Penn Union Terminals, BLY Series |
| Description |
Standard Barrel Compression Lug - One Hole Rounded Tounge with Inspection Window |
| Wire Size Range |
6 Aircraft, AN 6, 6 AWG |
| Stud Size |
1/4 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
BLY6C-L
Penn Union Terminals, BLY Series