Series Information
| Manufacturer Part Number | 176280 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | DuraSleeve Wire Marking Inserts 0.163 in H x 0.59 in W White RL/3000 |
| Application | Cable & Wire Marking |
| Material Type | Polypropylene |
| Finish | Matte |
| Background Color | White |
| Label Width | 0.59 " |
| Label Height | 0.163 " |
| Recommended Printer(s) | BMP61, BMP71, M610, M611, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |