Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Patlite Audible Signaling Devices
BM-202H+FC001
Patlite Audible Signaling Devices
Panel mount alarm with 2 selectable
MFG Item Number
BM-202H+FC001
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
Panel mount alarm with 2 selectable
Specifications
Specifications
| Manufacturer Part Number |
BM-202H+FC001 |
| Manufacturer |
Patlite |
| Family Series |
Patlite Audible Signaling Devices |
| Description |
Panel mount alarm with 2 selectable sounds, 90dB |
| Voltage |
24 VAC, 24 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Current Rating |
0.1 A |
| Weatherproof |
No |
| Mounting |
Wall |
| Explosion Proof |
No |
| Hazardous Location |
No |
| Approvals |
CE |
| Comments |
For indoor mounting on a wall up to 7mm thick |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.22 lbs |
BM-202H+FC001
Patlite Audible Signaling Devices