Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BM1 Eaton Plugs & Receptacles, Boot 20/30A 3W HartLock Plugs 2-1/8 YL
MFG Item Number
BM1

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

BM1 Eaton Plugs & Receptacles, Boot 20/30A 3W HartLock Plugs 2-1/8 YL

MFG Item Number
BM1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
BM1
Boot 20/30A 3W HartLock Plugs 2-1/8 YL

Series Information

Specifications

Specifications
Manufacturer Part Number BM1
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton arrow hart boot, Flexible and easy to apply to plug, cord hole opening can be cut away for large diamter cords, Yellow, Neoprene, Used with 20A and 30A two-pole, three-wire and three-pole, three-wire industrial locking devices
Accessory Type Boot
Net Weight 0.31 lbs
Gross Weight 0.365 lbs
Alternatives
BM1
BM1
Eaton's Crouse-Hinds series Plugs & Receptacles