Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BM1 Turck Programmable Logic Controllers, BM1; M6884036
BM1 Turck Programmable Logic Controllers, BM1; M6884036
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
Turck |
| Family Series |
Turck Programmable Logic Controllers |
| Manufacturer Part Number |
6884036 |
| Description |
BM1; M6884036 |
| Accessory Type |
I/O Module |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
BM1
Turck Programmable Logic Controllers